Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-3C-PK
Mfr # 7172-3C-PK
Zoro # G202141119
product price: $11.25
/pk 5, $2.25/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Yellow
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Legend Text Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7172-3C-PK
- Zoro # G202141119
- UPC # 888434575024
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Liquid Nitrogen, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- ULTRATECH Containment Sump, 605 gal Spill Capacity, 550 lb., Polyethylene (2823)
- KEEN 6-Inch Work Boot, D, Brown (1021467)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Attic Access Point Sign, Portrait (OS-NS-P-710-V-10236)
- BRADY Pipe Marker, High Pressure Air, 1 In.H (20437)
- BRADY Pipe Mrkr, Chilled Water Supply, 6 to7-7/8 (4024-F)
- BRADY Pipe Marker, Potable Water, PK5, 7219-3C-PK (7219-3C-PK)
- BRADY Pipe Marker, Domestic Cold Water, PK5 (7084-3C-PK)
- BRADY Pipe Marker, Fire Protection Water, Red, 5689-I (5689-I)
- BRADY CARBON DIOXIDE Pipe Marker Style 1 Polyester Black on Yellow 1 per Card, 5 PK (105740-PK)
- NMC Filtered Water Pressure Sensitive, Pk25, A1104G (A1104G)
- Brady Pipe Markers, Arrow, and Banding Tape