Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Hydrofluoric Acid, PK5
Mfr # 91939-PK
Zoro # G202140266
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Background Color Yellow
- Width 1 1/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 91939-PK
- Zoro # G202140266
- UPC # 888434564820
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1/2 in |
Width | 1 1/4 in |
Roll Length | 1/2 in |
Roll Width | 1 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrofluoric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Goggles, V2G Plus Series, Anti-Fog, Anti-Static, Scratch-Resistant, Clear Lens (GB6410SDT)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 100)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Orange Case 9ft. Rd/Wh Belt (CM115-OR-RWD-90)
- BRADY Pipe Marker, PK5, 7054-4-PK (7054-4-PK)
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91884-PK (91884-PK)
- BRADY Pipe Marker, Return, 2 In.H, 73922 (73922)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-A (4060-A)
- BRADY Pipe Marker, Waste Water, PK5 (7302-1-PK)
- BRADY Pipe Marker, Make Up Water, 3/4to1-3/8 In (4093-A)
- BRADY Pipe Marker, Conden Return, Wht Leg., 1in.H (108857)
- Brady Pipe Markers, Arrow, and Banding Tape