Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Hydraulic Oil, PK5, 8790-3C-PK
Mfr # 8790-3C-PK
Zoro # G702594712
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Hydraulic Oil
- Height 2 1/4 in
- Background Color Yellow
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8790-3C-PK
- Zoro # G702594712
- UPC # 888434572610
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Roll Width | 2 3/4 in |
Roll Length | 2 1/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydraulic Oil, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOKIN Face Shield Industrial (454501)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-S)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, TF18-RG/RU (TF18-RG/RU)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Fog (S4043)
- BRADY Pipe Marker, Black, Engine Oil, PK5, 8786-4-PK (8786-4-PK)
- BRADY Pipe Marker, Natural Gas, 2 In.H (73910)
- BRADY Low Halide Pipe Tape, White, 100 ft. L (B30C-500-569-WT)
- BRADY Pipe Marker, Boiler Feed Water, 2 In.H (73864)
- BRADY Banding Tape, White, 1 In. W (91429)
- BRADY Pipe Marker, (Blank), Yel, 1-1/2 to2-3/8 In (4010-B)
- NMC Hot Water Supply Pressure Sensitive, Pk25, B1138Y (B1138Y)
- Brady Pipe Markers, Arrow, and Banding Tape