Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Hydraulic Fluid, PK5, 8789-4-PK
Mfr # 8789-4-PK
Zoro # G302141262
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Standards ANSI A13.1-2007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8789-4-PK
- Zoro # G302141262
- UPC # 888434575796
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Width | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydraulic Fluid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Onyx, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, Black (MICN644)
- PYRAMEX Safety Goggles, Amber Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1830ST)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN SLIP-ON CT, MENS PR (A7108-11M)
- AVENGER SAFETY FOOTWEAR Size 8 RIPSAW WELLINGTON AT, MENS PR (A7830-8M)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-3C-PK (7198-3C-PK)
- BRADY Pipe Marker, Fuel Oil, 2 In.H (73892)
- BRADY Pipe Marker, Non-Potable Water, 1 In.H (20452)
- BRADY Pipe Mrkr, Non-Potable Water, 3/4to1-3/8In, 4102-A (4102-A)
- BRADY Pipe Marker, Adhesive, Black, Vacuum, PK5, 7291-4-PK (7291-4-PK)
- BRADY Pipe Marker, Water, Yel, 1-1/2 to 2-3/8 In (5787-I)
- NMC Industrial Water Pressure Sensitive, Pk25, B1143G (B1143G)
- Brady Pipe Markers, Arrow, and Banding Tape