Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, HVAC Supply, PK5, 7152-3C-PK
Mfr # 7152-3C-PK
Zoro # G402140745
product price: $10.49
/pk 5, $2.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend HVAC Supply
- Height 2 1/4 in
- Background Color Yellow
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7152-3C-PK
- Zoro # G402140745
- UPC # 888434566848
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend HVAC Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM84)
- STAR Pump Block Assembly (SM2-22121)
- 5.11 Bag/Tote, Two Banger, Double Tap (56180)
- MOLDEX Moldex 6130 MX-6 Premium High Attenuation Earmuff, NRR 30dB (6130)
- BRADY Pipe Marker, Nitrogen, Gn, 1-1/2 to2-3/8 In, 4099-B (4099-B)
- BRADY Pipe Marker, Supply, Green, 3/4 to 2-3/8 In (7282-4)
- BRADY Pipe Marker, 30 ft. H x 12in. W, Vinyl, 15504 (15504)
- BRADY Pipe Marker, Black, Medical Vacuum, PK5, 7186-3C-PK (7186-3C-PK)
- BRADY Pipe Marker, Adhesive, Black, Oxygen, PK5, 7209-3C-PK (7209-3C-PK)
- BRADY Pipe Marker, White, Outside Air, PK5, 7206-4-PK (7206-4-PK)
- BRADY Pipe Marker, Process Water, Grn, 4 to 6 In (4113-D)
- Brady Pipe Markers, Arrow, and Banding Tape