Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, High Pressure Gas, PK5, 7138-1-PK
Mfr # 7138-1-PK
Zoro # G302140531
product price: $11.25
/pk 5, $2.25/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend High Pressure Gas
- Height 2 1/4 in
- Background Color Yellow
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7138-1-PK
- Zoro # G302140531
- UPC # 888434571521
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! Flat Screen Safety Strap, Black (4520)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 15 ft. Caution Belt (WMX140-YW-CAUYB-M-M-150)
- MECHANIX WEAR RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, XL ( 11 ), 100 PK, Orange (D01-09-011-100)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- BRADY Pipe Mrkr, Hot Water Supply, 1-1/2 to2-3/8, 4082-B (4082-B)
- BRADY Pipe Markr, Tower Water Supply, Gn, 4to6 In (4144-D)
- BRADY Pipe Marker, Vent, Yellow, 3/4 to 1-3/8 In (4148-A)
- BRADY Pipe Marker, (Blank Label), 5603-II (5603-II)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In, 4032-C (4032-C)
- BRADY Pipe Marker, Not Applicable, No Legend, PK5, 7025-4-PK (7025-4-PK)
- WESTERN PLASTICS Film Stretch EZ Band 5"x80x1000' Clear, PK12 (SBF05)
- Brady Pipe Markers, Arrow, and Banding Tape