Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, High Pressure Air, PK5, 7135-4-PK
Mfr # 7135-4-PK
Zoro # G502594585
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend High Pressure Air
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Maximum Service Temperature 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7135-4-PK
- Zoro # G502594585
- UPC # 888434566893
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Roll Width | 7 in |
Roll Length | 1 1/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR (382XL-09)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, S, 1 PR (21AH58)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KE-GL40 L)
- BRADY Pipe Marker, Polyester Over Laminate, 5693-HPHV (5693-HPHV)
- BRADY Pipe Marker, PK5, 7146-4-PK (7146-4-PK)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Brown (109928)
- BRADY Pipe Marker, High Pressure Steam, PK5, 7141-1-PK (7141-1-PK)
- BRADY Pipe Mrkr, Carbon Dioxide, 1-1/2to2-3/8 In, 4019-B (4019-B)
- BRADY Pipe Marker, Domestic Cold Water, 4to6 In (4048-D)
- BRADY Pipe Markr, City Water, Gn, 2-1/2to3-7/8 In (4028-C)
- Brady Pipe Markers, Arrow, and Banding Tape