Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Heating Return, PK5, 7125-3C-PK
Mfr # 7125-3C-PK
Zoro # G002140855
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Maximum Pipe O.D. 3/4 in
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7125-3C-PK
- Zoro # G002140855
- UPC # 888434567586
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Roll Width | 2 3/4 in |
Roll Length | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Return, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Tacky Mat with Frame, White (WMA60-2430W)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- PIP Top Grain Cowhide Drivers, Keystone, PK12 (68-161SB/M)
- BRADY Pipe Marker, Compressed Air, 1 In.H, 20415 (20415)
- BRADY Pipe Marker, Medium Pressure Steam, Yellow, 5723-II (5723-II)
- BRADY Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7330-1-PK (7330-1-PK)
- BRADY Pipe Marker, Direction Arrow, Orange, 76504 (76504)
- BRADY Reflective Banding Tape, 30 ft. L, Vinyl, 105974 (105974)
- BRADY Pipe Marker, Carbon Dioxide, 1 In.H (20405)
- BRADY Banding Tape, Blue, 2 In. W, 90 ft. L (55262)
- Brady Pipe Markers, Arrow, and Banding Tape