Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Glycol Return, PK5, 7122-4-PK
Mfr # 7122-4-PK
Zoro # G902594529
original price:
$10.75
13% off
new price: $9.29
/pk 5, $1.86/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Protective Coating No Protective Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7122-4-PK
- Zoro # G902594529
- UPC # 888434575871
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Width | 7 in |
Roll Length | 1 1/8 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Glycol Return, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Orange/Black, Ribbed Nylon (SDX2-06-XXL)
- EDWARDS SIGNALING Outdoor Speaker Strobe, White (WG4WN-SVMHC)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH2X0025CS)
- BRADY Arrow Tape, Black/Green, 2 In. W, 91416 (91416)
- BRADY Low-Halide Pipe Tape, Blue, 100 ft. L, B30C-4000-569-BL (B30C-4000-569-BL)
- BRADY Pipe Marker, Steam, Yellow, 41513 (41513)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-1-PK (7227-1-PK)
- BRADY Pipe Marker, White, Sanitary Sewer, PK5 (7250-4-PK)
- BRADY Pipe Marker, PK5, 7270-1-PK (7270-1-PK)
- BRADY Pipe Marker, , Return Activated Sludge, PK5, 7245-1-PK (7245-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape