Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Glycol Return, PK5, 7122-3C-PK
Mfr # 7122-3C-PK
Zoro # G802594704
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Yellow
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Adhesive Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7122-3C-PK
- Zoro # G802594704
- UPC # 888434574591
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Roll Width | 2 3/4 in |
Roll Length | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Glycol Return, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, L ( 10 ), 100 PK, White (D14-00-010-100)
- CARHARTT High Visibility Hooded Sweatshirt, 3XL (104987-BOG3XLTLL)
- CRAFTSMAN Unisex Impact Protecting AntiVibration Glove, Large (CMMT14196)
- BRADY Pipe MarkeFire Protection Wate4to6 In (4060-D)
- BRADY Pipe Marker, Fire Protection Water, Red, 5689-I (5689-I)
- BRADY Pipe Marker, Well Water, PK5 (7305-1-PK)
- BRADY Pipe Marker, Domestic Cold Water Supply, 4050-A (4050-A)
- BRADY Pipe Mrkr, Fuel Oil Supply, 1-1/2to2-3/8In, 4065-B (4065-B)
- BRADY Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-1-PK (7157-1-PK)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (511BY5)
- Brady Pipe Markers, Arrow, and Banding Tape