Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Gas Natural, PK5, 83517-PK
Mfr # 83517-PK
Zoro # G502594691
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Yellow
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Reflective No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 83517-PK
- Zoro # G502594691
- UPC # 888434569795
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas Natural, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (LW212)
- FAME FABRICS Adjustable Neck, 3-Pocket, Denim, F10RB (82002)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 7, 1 Pair (GK011B/7)
- ZORO SELECT Safety Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (20TJ26)
- BRADY Pipe Marker, Condenser Water Return, 1 In. (20421)
- BRADY Arrow Tape, Black/White, 1 In. W, 91413 (91413)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 4032-B (4032-B)
- BRADY Pipe Marker, Natural Gas, Yellow, 41511 (41511)
- BRADY Pipe Marker, Direction Arrow, White, 76506 (76506)
- BRADY Pipe Marker, Natural Gas, 5841-I (5841-I)
- BRADY Banding Tape, Brown, 4 In. W, 90 ft. L (36315)
- Brady Pipe Markers, Arrow, and Banding Tape