Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-4-PK
Mfr # 7117-4-PK
Zoro # G002594733
product price: $11.45
/pk 5, $2.29/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- NFPA 99, CGA C-9 No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7117-4-PK
- Zoro # G002594733
- UPC # 888434573204
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Roll Width | 7 in |
Roll Length | 1 1/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- MCR SAFETY Cotton/Polyester Fingerless Dots, PK12 (9508XLM)
- ANSELL Electrical Gloves, Class 2, Black, Sz 12, PR (CLASS 2 B 14)
- DUPONT FrothPak Series Foam Insulation Kit, 1188 lb (12031896)
- BRADY Pipe Marker, Adhesive, Black, Oil, PK5, 7204-4-PK (7204-4-PK)
- BRADY Pipe Marker, Oxygen, 5735-II (5735-II)
- BRADY Pipe Mrkr, Condenser Water Supply, 10 to15 (4041-H)
- BRADY Pipe Marker, Adhesive, White, Return, PK5, 7243-4-PK (7243-4-PK)
- BRADY Pipe Marker, Nitrogen, Y, 1-1/2 to2-3/8 In, 4098-B (4098-B)
- BRADY Pipe Marker, Water, Green, 3/4 to 1-3/8 In (4155-A)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84408EC (84408EC)
- Brady Pipe Markers, Arrow, and Banding Tape