Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Fuel Oil Return, PK5, 7116-3C-PK
Mfr # 7116-3C-PK
Zoro # G802140505
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fuel Oil Return
- Height 2 1/4 in
- Background Color Yellow
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7116-3C-PK
- Zoro # G802140505
- UPC # 888434572542
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Roll Width | 2 3/4 in |
Roll Length | 2 1/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil Return, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUE SOLUTIONS WallMaster Twin 400, Black, 15' Black Belt (WMTwin400B-BK150)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-6-W)
- SOF SOLE Shoe Laces, 45" L, Polyester, Bl, PR (84733)
- MCR SAFETY Safety Glasses, Amber Duramass Hard Coat (CL114)
- BRADY Pipe Marker, Adhesive, White, Secondary, PK5, 7255-1-PK (7255-1-PK)
- BRADY Pipe Markr, Blower Air, Bl, 2-1/2to7-7/8 In (7329-1)
- BRADY Pipe Marker, Adhesive, Black, Mixed Gas, PK5, 7194-4-PK (7194-4-PK)
- BRADY Pipe Marker, Nitrogen, Bl, 2-1/2 to3-7/8 In (4100-C)
- BRADY Pipe Marker, White, Storm Drain, PK5, 7273-1-PK (7273-1-PK)
- BRADY Pipe Mrkr, Hot Water Return, 2-1/2 to3-7/8, 4337-C (4337-C)
- BRADY Pipe Marker, (Blank Label), 5603-I (5603-I)
- Brady Pipe Markers, Arrow, and Banding Tape