Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Exhaust Air, PK5, 7101-3C-PK
Mfr # 7101-3C-PK
Zoro # G802140949
product price: $11.25
/pk 5, $2.25/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Humidity Resistant No
- Character Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7101-3C-PK
- Zoro # G802140949
- UPC # 888434567173
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color White, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Prior To Operating Forklift Safety Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16408)
- CYPHER Light Grey with Blue 10Mm X 20Cm Draw - Grey-Blue (765167)
- CLC WORK GEAR CLC R1012X Rain Suit, 2XL, PVC, Yellow, Detachable Collar (R1012X)
- SIGNMISSION OSHA Sign, Hot Surface Do Not Touch, 24in X 18in Alum, 24" W, 18" H, Landscape, OS-DS-A-1824-L-19398 (OS-DS-A-1824-L-19398)
- BRADY Low Halide Pipe Tape, Yellow, 100 ft. L (B30C-500-569-YL)
- BRADY Pipe Mrkr, Hot Water Return, 3/4to2-3/8 In (7148-4)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-3C-PK (7058-3C-PK)
- BRADY Pipe Marker, (Blank), Yel, 1/2 to 1-3/8 In (5603-O)
- BRADY Pipe Marker, PK5, 7047-1HV-PK (7047-1HV-PK)
- BRADY Pipe Marker, Adhesive, Black, Drain, PK5, 7091-4-PK (7091-4-PK)
- BRADY Pipe Marker, White, Service Air, PK5, 7407-1-PK (7407-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape