Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Engine Oil, PK5, 8786-1HV-PK
Mfr # 8786-1HV-PK
Zoro # G802140567
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Background Color Yellow
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 8786-1HV-PK
- Zoro # G802140567
- UPC # 888434572603
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Roll Width | 24 in |
Roll Length | 4 in |
Character Height | 3 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Engine Oil, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- NMC Danger Equipment Tagged Out Tag, Pk10 (LOTAG20)
- MOON AMERICAN Hydrant Cap, 2 1/2 in Compatible Pipe Size, Genderless, Universal Thread Type, Breakable (670-25)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Red/White Hazard Stripe (IN-50-211I)
- BRADY Pipe Marker, PK5, 7055-4-PK (7055-4-PK)
- BRADY Pipe Marker, Oil, Yellow, 3/4 In or Less (7204-3C)
- BRADY Pipe Marker, PK5 (7376-4-PK)
- BRADY Pipe Marker, PK5, 7270-1HV-PK (7270-1HV-PK)
- BRADY Pipe Marker, Industrial Water, PK5 (7163-4-PK)
- BRADY Pipe Marker, High Pressure Steam, PK5, 7141-1-PK (7141-1-PK)
- NMC High Pressure Condensate Pressure Sensitive, Pk25, C1129Y (C1129Y)
- Brady Pipe Markers, Arrow, and Banding Tape