Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Engine Oil, PK5, 8786-1-PK
Mfr # 8786-1-PK
Zoro # G502594721
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Yellow
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Maximum Pipe O.D. 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 8786-1-PK
- Zoro # G502594721
- UPC # 888434572634
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Engine Oil, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Sleeve, Universal, Clear (4XUA1)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 7 (PAN3P/9180AP531-07)
- CLC WORK GEAR Knee Pads, Soft, Polyurethane, Gel, Univ, PR (372)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 12 (XAN1P/9180AP131-12)
- BRADY Pipe Marker, Black, White Liquor, PK5, 8923-1HV-PK (8923-1HV-PK)
- BRADY Pipe Marker, Hot Water, Wht Leg., 1inHx8inW (109221)
- BRADY Pipe Markr, Cooling Water SupplGn, 4to6 In (4044-D)
- BRADY Pipe Marker, Gas Natural, Y, 3/4 to2-3/8 In (83553)
- BRADY Pipe Marker, Soft Water, Gn, 3/4 to1-3/8 In (4125-A)
- BRADY Pipe Marker, 2-1/4inHx2-3/4inW, Polyester (106146)
- BRADY Low Halide Pipe Tape, Clear, 100 ft. L, B30C-1125-569-CL (B30C-1125-569-CL)
- Brady Pipe Markers, Arrow, and Banding Tape