Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Electric Traced, PK5, 7097-4-PK
Mfr # 7097-4-PK
Zoro # G802594582
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Reflective No
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7097-4-PK
- Zoro # G802594582
- UPC # 888434583654
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Electric Traced, Legend Text Color Black, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0230-X)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, 4XL (1513-4XL)
- THOROGOOD SHOES Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 13D)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Black (A11A33)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-4-PK (7096-4-PK)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-3C-PK (7122-3C-PK)
- BRADY Pipe Marker, Chilled Water Return, 1 In.H (20408)
- BRADY Pipe Marker, Vent, Green, 2-1/2 to 3-7/8 In (4150-C)
- BRADY Pipe MarkeCompressed AiBl, 1/2to1-3/8 In (5660-O)
- BRADY Pipe Mrkr, Non-Potable Water, 2-1/2to3-7/8, 4351-C (4351-C)
- BRADY Pipe Marker, Domestic Hot Water Return, 5816-O (5816-O)
- Brady Pipe Markers, Arrow, and Banding Tape