Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Electric Traced, PK5, 7097-1HV-PK
Mfr # 7097-1HV-PK
Zoro # G302141477
product price: $20.25
/pk 5, $4.05/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Reflective No
- Standards ANSI A13.1-2007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7097-1HV-PK
- Zoro # G302141477
- UPC # 888434585092
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Electric Traced, Legend Text Color Black, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Maintenance Department Tag, Pk25 (RPT2ST)
- CAT WORKWEAR Trademark Flexfit Cap, L/XL, Black (W01700-016)
- SOTERIA GLOVE Premium Grain Leather Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1122/XL)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 8.5M, PR (651-8.5M)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-1HV-PK (7096-1HV-PK)
- BRADY Banding Tape, White, 2 In. W (91431)
- BRADY Pipe Marker, FilteR Water, Gn, to 3/4 In (7105-3C)
- BRADY Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-4-PK (7292-4-PK)
- BRADY Pipe Marker, Propane Gas, 1 In.H (20457)
- BRADY Pipe Marker, Natural Gas, 2 In.H (73910)
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 87742-PK (87742-PK)
- Brady Pipe Markers, Arrow, and Banding Tape