Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Danger Asbestos, PK5, 97545-PK
Mfr # 97545-PK
Zoro # G902140733
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Yellow
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 97545-PK
- Zoro # G902140733
- UPC # 888434566626
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Danger Asbestos, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- ANSELL 15-1/2" Chemical Resistant Gloves, Laminated Film, 8, 1 PR (02-100)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 25 9/16 in Height, 20 lb (35GX44)
- KASK Superplasma Clear Full Face Visor (WVI00003-500)
- BRADY Pipe Marker, Chilled Water, Gn, 8to9-7/8 In (4022-G)
- BRADY Pipe Marker, Gas, 2 In.H (73893)
- BRADY Pipe Marker, Black, Hydraulic Supply, PK5, 7155-4-PK (7155-4-PK)
- BRADY Pipe Marking Tape, Gray, 1in W, 90ft Roll L (91415)
- BRADY Pipe Marker, 2in.Hx12in.W, Green Bkgd (109253)
- BRADY Pipe Marker, Natural Gas, 1-1/2to2-3/8 In (4349-B)
- BRADY Pipe Marker, Supply, Yellow, 4 to 6 In (4138-D)
- Brady Pipe Markers, Arrow, and Banding Tape