Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Compressed Air, PK5, 7058-3C-PK
Mfr # 7058-3C-PK
Zoro # G902594406
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Chemical Resistant Yes
- Water Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7058-3C-PK
- Zoro # G902594406
- UPC # 888434567531
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Roll Length | 2 1/4 in |
Character Height | 1/2 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Trekdry(R) (MG-55-012)
- GVS-RPB Visor (16-675-IR5)
- CELLUCAP Beard Net, White, Large, PK1000 (BP400L)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4750)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-3C-PK (7060-3C-PK)
- BRADY Pipe Marker, Water, PK5 (7303-4-PK)
- BRADY Pipe Mkr, Condenser Water Return, 8to9-7/8 (4040-G)
- BRADY Pipe Marker, Adhesive, White, Secondary, PK5, 7255-1-PK (7255-1-PK)
- BRADY Pipe Marker, Chilled Water, Gn, 8to9-7/8 In (4022-G)
- BRADY Pipe Marker, PK5, 7065-1-PK (7065-1-PK)
- BRADY Pipe Marker, Arrow - Single, Yel, 3 to 6 In (76507)
- Brady Pipe Markers, Arrow, and Banding Tape