Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Caustic Soda, PK5, 7340-3C-PK
Mfr # 7340-3C-PK
Zoro # G902140832
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- ANSI/ASME A13.1 Yes
- NFPA 99, CGA C-9 No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7340-3C-PK
- Zoro # G902140832
- UPC # 888434565940
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic Soda, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Orange, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH5X0025PI)
- MECHANIX WEAR Mechanics Glove, 4X Original, L, Black, PR (MG4X-75-010)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Pink (313016)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-1-PK (7172-1-PK)
- BRADY Pipe Marker, Natural Gas, 2 In.H (73910)
- BRADY Pipe Marker, PK5, 7063-4-PK (7063-4-PK)
- BRADY Pipe MarkeCompressed AiBl, 3/4to1-3/8 In (4034-A)
- BRADY Ammonia Pipe Marker, HTRL, 8In and Above, 90449 (90449)
- BRADY Pipe Marker, City Water, PK5 (7054-1-PK)
- BRADY Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90345 (90345)
- Brady Pipe Markers, Arrow, and Banding Tape