Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Acetylene Gas, PK5, 7001-4-PK
Mfr # 7001-4-PK
Zoro # G602594713
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Adhesive Material Acrylic
- Humidity Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7001-4-PK
- Zoro # G602594713
- UPC # 888434569771
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Width | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acetylene Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Valve Base, Fits Sz Up to 1.6 W (50899)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-14)
- MOLDEX Moldex 4600 4600N95 Series AirWave® N95 Particulate Respirator, M/L, 10/Box (4600)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10A/10)
- BRADY Pipe Marker, White, Air Supply, PK5, 7010-1-PK (7010-1-PK)
- BRADY Pipe Marker, Black, Hydraulic Supply, PK5, 7155-4-PK (7155-4-PK)
- BRADY Pipe Marker, Adhesive, Black, Argon, PK5 (91900-PK)
- BRADY Pipe Marker, Nitrogen, Y, 1-1/2 to2-3/8 In, 4098-B (4098-B)
- BRADY Pipe Marker, White, House Vacuum, PK5, 7150-3C-PK (7150-3C-PK)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-1-PK (7096-1-PK)
- WESTERN PLASTICS Film Stretch Band 1"Core 5"x80x1000', PK15 (DSB02)
- Brady Pipe Markers, Arrow, and Banding Tape