Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Black, Acetylene Gas, PK5, 7001-1HV-PK
Mfr # 7001-1HV-PK
Zoro # G802140376
product price: $18.55
/pk 5, $3.71/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
- Pipe Marker Material Vinyl
- Adhesive Style Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7001-1HV-PK
- Zoro # G802140376
- UPC # 888434571996
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Roll Width | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acetylene Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH PVC Coated Gloves, Palm Coverage, Red, 2XL, PR (NF11/11XXL)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18)
- ORION 36 pc Safety Flares (4715)
- LACROSSE Size 10 Men's Steel Hip Wader, Black (24509099)
- BRADY Pipe Marker, PK5, 7270-1HV-PK (7270-1HV-PK)
- BRADY Pipe Marker, Waste Water, 1 In.H (20480)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Brown (109928)
- BRADY Pipe Marker, Steam Supply, 1 In.H (20470)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-1-PK (7227-1-PK)
- BRADY Pipe Marker, Tower Water, 2-1/2to3-7/8 In (4142-C)
- BRADY Pipe Marker Label Kit, PK50, 176243 (176243)
- Brady Pipe Markers, Arrow, and Banding Tape