Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Arrow, 2 In.H, 73949
Mfr # 73949
Zoro # G4907822
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Arrow Direction
- Legend Arrow
- Height 2 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 73949
- Zoro # G4907822
- UPC # 754473739492
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color White, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Die-Cut to Length, Length 12 in, Width 12 in, Thickness 0.003 in, Roll Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Red (6121RED)
- NMC Danger Battery Charging Area Sign, D133AB (D133AB)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (2YEN4)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Mfr. No. STI-SA5000, Silver, PK2 (KIT-H18075)
- BRADY Pipe Marker, Cold Water Supply, PK5 (7057-4-PK)
- BRADY Pipe Marker, PK5, 7061-4-PK (7061-4-PK)
- BRADY Pipe Marker, Asbestos Free, Blue, 41593 (41593)
- BRADY Pipe Marker, Compressed Air, Blue, 4 to6 In (4034-D)
- BRADY Pipe Markr, City Water, Gn, 2-1/2to7-7/8 In, 5655-II (5655-II)
- BRADY Pipe Marker, Domestic Cold Water, 2 In.H (73886)
- BRADY Pipe Marker, Adhesive, Black, PSI, PK5, 7310-4-PK (7310-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape