Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Arrow, 2 In.H, 73948
Mfr # 73948
Zoro # G4910473
original price:
$38.69
14% off
new price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Arrow Direction
- Legend Arrow
- Height 2 in
- Background Color Yellow
- Legend Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 73948
- Zoro # G4910473
- UPC # 754473739485
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color Black, Background Color Yellow, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Die-Cut to Length, Length 12 in, Width 12 in, Thickness 0.003 in, Roll Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Surgical Mask, N95, M/L, 4-Ply, PK10 (4150)
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL TLL)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- DIXON Snoot BR F Swivel, 1-1/2"NSTxFNPT 1-1/2" (SF150F)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7200-4-PK (7200-4-PK)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-2250-569-WT (B30C-2250-569-WT)
- BRADY Pipe Marker, Adhesive, Black, Ammonia, PK5, 7014-1-PK (7014-1-PK)
- BRADY Pipe Marker, Chilled Water Return, Green, 4023-B (4023-B)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-4-PK (7058-4-PK)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-4-PK (7015-4-PK)
- BRADY Pipe Marker, Domestic Hot Water Supply, 5677-II (5677-II)
- Brady Pipe Markers, Arrow, and Banding Tape