Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Arrow, 1 In.H, 20489
Mfr # 20489
Zoro # G4909947
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Arrow Direction
- Legend Arrow
- Height 1 in
- Background Color Blue
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 20489
- Zoro # G4909947
- UPC # 754473204891
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color White, Background Color Blue, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 8 in, Width 8 in, Thickness 0.003 in, Roll Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWS Rubber Stripping Overshoes, Sz L, PR (13052)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23023 (A-1218-23023)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T2 (A-1218 Private Prop - P P N T2)
- HY-KO Auto For Sale Sign 8.5" x 12.5", 10PK, A03031 (A03031)
- BRADY Pipe Marker, Cooling Water Supply, Green, 4044-C (4044-C)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7059-4-PK (7059-4-PK)
- BRADY Pipe Marker, PK5, 7073-1-PK (7073-1-PK)
- BRADY Pipe Marker, Adhesive, Black, Ammonia, PK5, 7014-1-PK (7014-1-PK)
- BRADY Low-Halide Pipe Tape, Green, 100 ft. L, B30C-4000-569-GN (B30C-4000-569-GN)
- BRADY Pipe Marker, Cold Water, PK5 (7055-1-PK)
- BRADY Pipe MarkeSanitary SeweGn, 3/4to1-3/8 In (4123-A)
- Brady Pipe Markers, Arrow, and Banding Tape