Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Argon, Brown, 3/4 to 1-3/8 In
Mfr # 4291-A
Zoro # G0100782
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Argon
- Height 13/16 in
- Background Color Brown
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4291-A
- Zoro # G0100782
- UPC # 754473667085
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Argon, Legend Text Color White, Character Height 1/2 in, Background Color Brown, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1303 (GHS1303)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (WFG2-06-XXL)
- INDUSTRIAL SCIENTIFIC Cal Gas, Ammonia, 34L (18105593)
- KINCO Coated Gloves, XL, Black/Blue, PR (1789-XL)
- BRADY Pipe Mrkr, Tower Water Supply, 3/4 to2-3/8 (7287-4)
- BRADY Pipe Marker, Domestic Cold Water, 4to6 In (4048-D)
- BRADY Pipe Marker, Chemical Feed, 5808-O (5808-O)
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-1-PK (7129-1-PK)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In, 4034-C (4034-C)
- BRADY Banding Tape, Yellow, 2 In. W, 55260 (55260)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 36in W, Extruded Alum (511BY3)
- Brady Pipe Markers, Arrow, and Banding Tape