Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Argon, Blue, 1-1/2 to 2-3/8 In
Mfr # 4162-B
Zoro # G0101683
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Argon
- Height 7/8 in
- Legend Color White
- Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4162-B
- Zoro # G0101683
- UPC # 754473507626
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Argon, Legend Text Color White, Character Height 3/4 in, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18H)
- GVS-RPB Lens Cassette, 1 Outer/5 Tear-Away (NV3-745)
- ZORO SELECT Fire Hose Nozzle, 1-1/2 In., Brass (6AKC5)
- BRADY Label, 2 in W, Outdoor, Clear (M7C-2000-595-CL)
- BRADY Pipe Marker, Vent, 5855-II (5855-II)
- BRADY Pipe Marker, Fire Protection Water, Red, 5689-I (5689-I)
- BRADY Pipe Marker, Hot Water Supply, PK5, 7149-1-PK (7149-1-PK)
- BRADY Arrow Tape, Black/Orange, 2 In. W (91418)
- BRADY Pipe Markr, City Water, Gn, 1-1/2to2-3/8 In, 4028-B (4028-B)
- BRADY Pipe Mrkr, Cooling Water, 1-1/2to2-3/8 In, 4042-B (4042-B)
- NMC Storm Sewer Pressure Sensitive, Pk25, A1249G (A1249G)
- Brady Pipe Markers, Arrow, and Banding Tape