Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Ammonia, Yel, 3/4 to 1-3/8 In
Mfr # 4005-A
Zoro # G0100746
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Ammonia
- Height 13/16 in
- Legend Color Black
- Width 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4005-A
- Zoro # G0100746
- UPC # 754473474157
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (A23A12)
- DRAEGER Detector Tube, O-Xylene, 10to400 ppm, PK10 (6733161)
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Carbon X(R) (H49CX)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/XL)
- BRADY Pipe Marker, Condensate, 1 In.H (20417)
- BRADY Ammonia Pipe Marker, HGD, 1 to 2-1/2In, PK4 (90425)
- BRADY Banding Tape, Yellow, 1 In. W, 90 ft. L (36301)
- BRADY Pipe Marker, (Blank Label), 5600-I (5600-I)
- BRADY Pipe Marker, City Water, Gn, 1/2 to1-3/8 In (5655-O)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-B (4060-B)
- BRADY Pipe Marker, Vent, 5855-O (5855-O)
- Brady Pipe Markers, Arrow, and Banding Tape