Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Ammonia, Yel, 2-1/2 to7-7/8 In
Mfr # 7014-1
Zoro # G0114274
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Ammonia
- Height 2 1/4 in
- Legend Color Black
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7014-1
- Zoro # G0114274
- UPC # 754473790059
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 090)
- MCR SAFETY Faceshield Visor, PETG Material, Clear, Uncoated, Polyethylene, 10 in Visor Height (101640)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trek Dry(R)/TPR (SMC-C91-009)
- ACCUFORM Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Vinyl, Rectangle, English, Spanish, SBMCAW109VS (SBMCAW109VS)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 5660-I (5660-I)
- BRADY REHEAT WATER RETURN Pipe Marker Style 1 White on Green 1 per Card, 5 PK (7428-1-PK)
- BRADY Pipe Mrkr, Process Water, 2-1/2to7-7/8 In, 7224-1 (7224-1)
- BRADY Pipe Marker, Adhesive, Black, Acid, PK5, 7318-4-PK (7318-4-PK)
- BRADY Banding Tape, Yellow, 2 In. W, 55260 (55260)
- BRADY Pipe Marker, Black, Hydraulic Oil, PK5, 8790-4-PK (8790-4-PK)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-B (4060-B)
- Brady Pipe Markers, Arrow, and Banding Tape