Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Ammonia, Orange, 4 to 6 In
Mfr # 4290-D
Zoro # G0105025
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Ammonia
- Height 2 13/16 in
- Legend Color Black
- Width 2 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4290-D
- Zoro # G0105025
- UPC # 754473666958
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 13/16 in |
Width | 2 4/5 in |
Length | 2 13/16 in |
Character Height | 1 1/4 in |
Roll Length | 2 13/16 in |
Roll Width | 2 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Character Height 1 1/4 in, Background Color Orange, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY Safety Turbojet Flash Mirror Lens With Matching Temples; Set of 12 (I TURBO FM)
- HONEYWELL UVEX Safety Glasses, Half-Frame, Fog-Ban Anti-Fog Coating, Clear Frame, Clear Lens (A705)
- STRANCO Die-Cut Reflective Number Label, 5, 6In H (DWR-6-5-EA)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7108-12W)
- BRADY Ammonia Pipe Marker, HTRS, 3/4 to 2-1/2In (57970)
- BRADY Pipe Marker, Oxygen, 5735-II (5735-II)
- BRADY Pipe Marker, Heating Water Return, Yellow, 5702-II (5702-II)
- BRADY Pipe Marker, White, Medical Air, PK5 (7183-4-PK)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-1HV-PK (7287-1HV-PK)
- BRADY Pipe Marker, Carbon Dioxide, 1 In.H (20405)
- BRADY Pipe Marker, Adhesive, White, Vent, PK5, 7296-1-PK (7296-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape