Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Air Supply, White, 8 In orGrtr
Mfr # 7011-1HV
Zoro # G0115735
$3.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Air Supply
- Height 4 in
- Background Color White
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7011-1HV
- Zoro # G0115735
- UPC # 754473812126
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Length | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air Supply, Legend Text Color Black, Character Height 3 1/2 in, Background Color White, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UGN)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8900B)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (96781L)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CKPGBK-200)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-1HV-PK (7198-1HV-PK)
- BRADY Pipe Marker, Sprinkler Water, Red, 4 to6 In (4128-D)
- BRADY Pipe Marker, Condensate Return, 2 In.H (73879)
- BRADY Pipe Marker, Air, 1 In.H (20401)
- BRADY Pipe Markers, Adhesive, Potable Water, PK5 (91958-PK)
- BRADY Pipe MarkeSanitary SeweGn, 3/4to1-3/8 In (4123-A)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84808EC (84808EC)
- Brady Pipe Markers, Arrow, and Banding Tape