Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Air, Blue, 3/4 to 1-3/8 In
Mfr # 4002-A
Zoro # G0100737
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Air
- Height 13/16 in
- Legend Color White
- Width 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4002-A
- Zoro # G0100737
- UPC # 754473473921
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Air, Legend Text Color White, Character Height 1/2 in, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586WF FLO RED)
- FEDERAL SIGNAL Speaker, Indoor/Outdoor, Surface Mnt, Black (G-SND-MV-D)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F5400)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Orange, Trekdry(R) (SFF-99-012)
- BRADY Pipe Marker, Exhaust, Bl, 2-1/2 to7-7/8 In (7354-1)
- BRADY Pipe Marker, Direction Arrow, White, 93267 (93267)
- BRADY Pipe Marker, Hot Water Recirculation, PK5 (7147-1-PK)
- BRADY Pipe Marker, Nitrogen, Yel, 3/4 to 1-3/8 In (4098-A)
- BRADY Arc Flash Protection Label, PK100, 102308 (102308)
- BRADY Pipe Marker, PK5, 7047-1-PK (7047-1-PK)
- BRADY Pipe Markr, Sulfuric Acid, Y, 3/4to2-3/8 In (7279-4)
- Brady Pipe Markers, Arrow, and Banding Tape