Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Air, Blue, 1/2 to 1-3/8 In
Mfr # 5625-O
Zoro # G3039605
product price: $6.56
/ea
$6.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Air
- Height 5 in
- Background Color Blue
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5625-O
- Zoro # G3039605
- UPC # 754473564070
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 8 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Air, Legend Text Color White, Character Height 1/2 in, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD XL Cooling Vest, Blue (ISO2XL)
- SALISBURY Blanket Canister, 1-2 36In Blankets (P2)
- ZORO SELECT 600 ft. x 1" Orange Flagging Tape (77-062)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (357)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Brown (109929)
- BRADY Pipe Marker, Compressed Air, 3/4to1-3/8 In (4032-A)
- BRADY Pipe Marker, Water, Yel, 1-1/2 to 2-3/8 In (5787-I)
- BRADY CONDENSATE RETURN Pipe Marker Style 1 Polyester Black on Yellow 1 per Card, 5 PK (105748-PK)
- BRADY Pipe Marker, PK5, 7130-1HV-PK (7130-1HV-PK)
- BRADY Pipe Marker, White, Sanitary Sewer, PK5, 7250-1-PK (7250-1-PK)
- BRADY Pipe Marker, Potable Water, 2 In.H (73917)
- Brady Pipe Markers, Arrow, and Banding Tape