Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Air, 1 In.H
Mfr # 20401
Zoro # G4908242
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Air
- Height 1 in
- Background Color Blue
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20401
- Zoro # G4908242
- UPC # 754473204013
- Country of Origin Italy
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air, Legend Text Color White, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (135)
- BRADY Pipe Marker, Nitrogen, 1 In.H (20450)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Green, PK200 (GDOT2.7)
- GUARDIAN INDUSTRIAL Ceiling Panel With Drain, 2' X 2' (2X2KIT)
- BRADY Pipe Marker, Rain Water, Green, 10 to 15 In (4115-H)
- BRADY Pipe Marker, Glycol Return, Y, 8 to9-7/8 In (4189-G)
- BRADY Pipe Marker, PK5, 7352-1-PK (7352-1-PK)
- BRADY Pipe Marker, Black, Chemical Feed, PK5, 7342-1HV-PK (7342-1HV-PK)
- BRADY Pipe Marker, Steam Supply, PK5, 7272-1-PK (7272-1-PK)
- BRADY Pipe Marker, Condensate, 1 In.H (20417)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- Brady Pipe Markers, Arrow, and Banding Tape