Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Vent, PK5, 7296-1-PK
Mfr # 7296-1-PK
Zoro # G602594508
original price:
$12.13
12% off
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Character Height 2 in
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7296-1-PK
- Zoro # G602594508
- UPC # 888434566336
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Roll Width | 14 in |
Roll Length | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vent, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLXR-M-30-T)
- NMC Authorized Personnel Only Glow Walk On Floor Sign, GWFS14 (GWFS14)
- BOLLE SAFETY Goggle Rx Adapter, Clear, Polycarbonate (40164)
- CHEMTEQ Nitrogen Dioxide Area Monitor (236)
- BRADY Pipe Marker, Natural Gas, 1 In.H (20449)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Blue (91423)
- BRADY Pipe Marker, Return, Green, 41515 (41515)
- BRADY Pipe Marker, Sprinkler Water, 2 In.H (73928)
- BRADY Pipe Marker, Domestic Cold Water, Green, 5673-I (5673-I)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-3C-PK (7122-3C-PK)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In, 7058-1 (7058-1)
- Brady Pipe Markers, Arrow, and Banding Tape