Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Sewer, PK5, 7259-1-PK
Mfr # 7259-1-PK
Zoro # G402141452
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Green
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Character Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7259-1-PK
- Zoro # G402141452
- UPC # 888434584781
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sewer, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 8 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- NMC Danger Lock Out Equipment Before Entering Sign (D664RB)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Waste Oil Sign, Landscape (OS-NS-A-1014-L-16869)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT LG 30/Cs (44453)
- BRADY Pipe Marker, PK5, 7086-1HV-PK (7086-1HV-PK)
- BRADY Pipe Marker, Storm Drain, Grn, 10 to 15 In (4132-H)
- BRADY Pipe Marker, Non-Potable Water, PK5, 7397-4-PK (7397-4-PK)
- BRADY Ammonia Pipe Marker, CD, 3 to 5In (90401)
- BRADY Pipe Marker, PK5, 7056-4-PK (7056-4-PK)
- BRADY Pipe Marker, Ammonia, Yel, 2-1/2 to7-7/8 In (7014-1)
- BRADY Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7330-1-PK (7330-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape