Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Return, PK5, 7242-4-PK
Mfr # 7242-4-PK
Zoro # G802594452
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Protective Coating No Protective Coating
- ISO 14726 No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7242-4-PK
- Zoro # G802594452
- UPC # 888434585603
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- 212 PERFORMANCE 6-Pack of Molded EVA Foam Knee Pads (FKP-06-6PK)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/10)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- BRADY Pipe Marker, Oil, Yellow, 3/4 In or Less (7204-3C)
- BRADY Pipe Markr, Blower Air, Bl, 2-1/2to7-7/8 In (7329-1)
- BRADY Pipe Marker, Black, Recirculated, PK5, 7232-1-PK (7232-1-PK)
- BRADY Pipe Marker, Sulfuric Acid, 4368-A (4368-A)
- BRADY Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-1-PK (7139-1-PK)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In, 4032-C (4032-C)
- BRADY Pipe Mrkr, Hot Water Return, 2-1/2 to3-7/8, 4337-C (4337-C)
- Brady Pipe Markers, Arrow, and Banding Tape