Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-1-PK
Mfr # 7210-1-PK
Zoro # G402594616
original price:
$11.05
15% off
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- With or Without Arrows Without
- Adhesive Style Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7210-1-PK
- Zoro # G402594616
- UPC # 888434569931
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Width | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polarized Safety Glasses, Gray Polarized (RV01PO1D)
- JUSTRITE Rinse Tank, Floor Standing, 22 gal. (27220)
- ALLEGRO INDUSTRIES Allegro 1410-12 Spray Socks, 12/Pack (1410-12)
- ACCUFORM GHS Poster, 18x24 In (SP125163L)
- BRADY Pipe Marker, White, Sanitary Waste, PK5, 7406-1-PK (7406-1-PK)
- BRADY Pipe Mrkr, Hot Water Return, 2-1/2 to3-7/8, 4337-C (4337-C)
- BRADY Pipe Marker, Black, Engine Oil, PK5, 8786-4-PK (8786-4-PK)
- BRADY Pipe Marker, Nitrogen, Blue, 3/4 In or Less (7200-3C)
- BRADY Pipe Mrkr, Cold Water Supply, 3/4to2-3/8In (7057-4)
- BRADY Pipe Marker, Adhesive, Black, Gas, PK5, 7119-1-PK (7119-1-PK)
- NMC High Pressure Lube Oil, 2X14 1 1/4", Pk25, B1131Y (B1131Y)
- Brady Pipe Markers, Arrow, and Banding Tape