Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Nitrogen, PK5, 91998-PK
Mfr # 91998-PK
Zoro # G502594547
product price: $11.45
/pk 5, $2.29/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Width 1 1/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Adhesive Pipe Marker Format Die-Cut on Cards
- Minimum Application Temperature 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 91998-PK
- Zoro # G502594547
- UPC # 888434572351
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1/2 in |
Width | 1 1/4 in |
Roll Width | 1 1/4 in |
Roll Length | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Air, 1 In.H (20401)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Orange, 5XL (61796)
- KISHIGO T-Shirt, Unisex, Black/Lime, L (9177-L)
- SMITH & WESSON Safety Glasses, Gray Scratch-Resistant (19823)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 91997-PK (91997-PK)
- BRADY Pipe Marker, Domestic Hot Water Return, Y, 4052-B (4052-B)
- BRADY Pipe Markr, Blower Air, Bl, 2-1/2to7-7/8 In (7329-1)
- BRADY Pipe Marker, Glycol Supply, Y, 8 to9-7/8 In (4190-G)
- BRADY Pipe Marker, Domestic Cold Water Supply, 4050-A (4050-A)
- BRADY Pipe Markr, City Water, Gn, 1-1/2to2-3/8 In, 4028-B (4028-B)
- BRADY Pipe Marker, White, Aire Comprimido, PK5, 83456-PK (83456-PK)
- Brady Pipe Markers, Arrow, and Banding Tape