Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-4-PK
Mfr # 7198-4-PK
Zoro # G802594391
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Finish Glossy
- Maximum Service Temperature 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7198-4-PK
- Zoro # G802594391
- UPC # 888434571330
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, S, PR (FRGC2-05-008)
- SELLSTROM Gravit-Eye Portable Eyewash Station - Gravity Feed - 16 gal. Capacity (S90320)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, S, 1 PR (MG9796S)
- BDG Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Size M (63-1-901-M)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 90331-PK (90331-PK)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7200-4-PK (7200-4-PK)
- BRADY Pipe Marker, High Pressure Steam, 2 In.H (73900)
- BRADY Pipe Marker, Cold Water Supply, PK5 (7057-4-PK)
- BRADY Low Halide Pipe Tape, Orange, 100 ft. L, B30C-1125-569-OR (B30C-1125-569-OR)
- BRADY Pipe Marker, Black, Hydraulic Oil, PK5, 8790-3C-PK (8790-3C-PK)
- HARRIS INDUSTRIES Arrow Tape, White/Blue, 4 In. W, DA-3WB (DA-3WB)
- Brady Pipe Markers, Arrow, and Banding Tape