Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-1-PK
Mfr # 7198-1-PK
Zoro # G502594516
product price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Roll Length 2 1/4 in
- Standards ANSI A13.1-2007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7198-1-PK
- Zoro # G502594516
- UPC # 888434570302
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Shoulder strap-back support belt with elastic reinforced L (USF02G)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49834)
- SEE ALL INDUSTRIES Inspection Tag, 2 x 4 In, Bk/Wht, Al, PK25 (IDT-34)
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red, 12/PK (SDPL-RED-38PL-KD12)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-3C-PK (7268-3C-PK)
- BRADY Pipe Marker, Adhesive, Black, Acid, PK5, 7318-4-PK (7318-4-PK)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 to1-3/8 In (4097-A)
- BRADY Pipe Marker, Domestic Cold Water, Green, 5673-I (5673-I)
- BRADY Pipe Marker, Condenser Water Supply, 2 In. (73883)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-1HV-PK (7198-1HV-PK)
- STRANCO Pipe Mrkr, 110 Volts, 1-1/4in.andSmllr, PK5 (CVC-1041-PK)
- Brady Pipe Markers, Arrow, and Banding Tape