Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Hydrogen, PK5, 109328-PK
Mfr # 109328-PK
Zoro # G602141313
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Width 1 1/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Maximum Pipe O.D. 3/4 in
- Water Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 109328-PK
- Zoro # G602141313
- UPC # 888434569832
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1/2 in |
Width | 1 1/4 in |
Roll Width | 1 1/4 in |
Roll Length | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Brown, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NK803ESIN/11)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- PANDUIT Voltage Marker, Vinyl, 480 Volts, PK5 (PCV-480AY)
- RAM BOARD Ram Board RT3164 3 in. Ram Board Tape (134000)
- BRADY Pipe Marker, Diesel Oil, Y, 1-1/2to2-3/8 In (4174-B)
- BRADY Arc Flash Protection Label, PK100, 52023 (52023)
- BRADY Pipe Marker, Filtered Water, PK5 (7105-4-PK)
- BRADY Pipe Marker, White, Domestic Hot Water, PK5 (7350-1-PK)
- BRADY Pipe Marker, Nitrogen, Blue, 3/4 In or Less (7200-3C)
- BRADY Pipe Marker, PK5, 7055-4-PK (7055-4-PK)
- BRADY Pipe Marker, PK5, 83576-PK (83576-PK)
- Brady Pipe Markers, Arrow, and Banding Tape