Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Helium, PK5, 7132-1-PK
Mfr # 7132-1-PK
Zoro # G902140429
product price: $10.49
/pk 5, $2.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Pipe Marker Legend Helium
- Character Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7132-1-PK
- Zoro # G902140429
- UPC # 888434571279
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Helium, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7921)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-24H)
- 3M 3M 6000 Series Inhalation Gasket (3M 6895)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0279RHVLMED)
- BRADY Pipe Marker, 4 1/4 in H, 32 in W (59918)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-1125-569-WT (B30C-1125-569-WT)
- BRADY Pipe Marker, Black, Sanitary Vent, PK5, 7252-1-PK (7252-1-PK)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-4000-569-WT (B30C-4000-569-WT)
- BRADY Pipe Mrkr, Fuel Oil Supply, 1-1/2to2-3/8In, 5697-I (5697-I)
- BRADY Pipe Marker, Hot Water Supply, PK5, 7149-3C-PK (7149-3C-PK)
- BRADY Pipe Marker, Boiler Blow Down, 2inHx12inW (108586)
- Brady Pipe Markers, Arrow, and Banding Tape