Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, FREON, PK5, 7112-1HV-PK
Mfr # 7112-1HV-PK
Zoro # G202140112
product price: $21.49
/pk 5, $4.30/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Freon
- Height 4 in
- Background Color Green
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7112-1HV-PK
- Zoro # G202140112
- UPC # 888434571200
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Roll Length | 4 in |
Character Height | 3 1/2 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend FREON, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Gasoline Label, Pk5 (D40AP)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402004)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 12W, PR (804-6444)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to1-3/8, 4051-A (4051-A)
- BRADY Pipe Marker, White, Aire Comprimido, PK5, 83456-PK (83456-PK)
- BRADY Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-1-PK (7139-1-PK)
- BRADY Pipe Marker, (Blank Label), 5600-II (5600-II)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-3C-PK (7122-3C-PK)
- BRADY Pipe Marker, Adhesive, White, Sewer, PK5, 7259-1-PK (7259-1-PK)
- WOOSTER PRODUCTS Stair Nosing, Gray, 36in W, Cast Alum, AG101SP.3-3 (AG101SP.3-3)
- Brady Pipe Markers, Arrow, and Banding Tape