Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Drain, PK5, 7090-1-PK
Mfr # 7090-1-PK
Zoro # G902594352
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Finish Glossy
- Minimum Application Temperature 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7090-1-PK
- Zoro # G902594352
- UPC # 888434584040
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Drain, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 36" W x (EG030504)
- NMC Wet Paint Cone Sleeve (CCS2)
- GLAS-COL Glove Bag (108D X-17-17HG)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- BRADY Pipe Marker, Adhesive, Black, Gas, PK5, 7119-1-PK (7119-1-PK)
- BRADY Pipe Marker, Black, Glycol Supply, PK5, 7123-4-PK (7123-4-PK)
- BRADY Pipe Mrkr, Potable Water, 1-1/2to2-3/8 In, 4111-B (4111-B)
- BRADY Ammonia Pipe Marker, TSS, 3 to 5In (90419)
- BRADY Pipe Marker, Black, Tank Drain, PK5, 8809-1HV-PK (8809-1HV-PK)
- BRADY Low Halide Pipe Tape, Yellow, 100 ft. L (B30C-500-569-YL)
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape