Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Brine, PK5, 7036-4-PK
Mfr # 7036-4-PK
Zoro # G702594460
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Adhesive Material Acrylic
- Minimum Application Temperature 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7036-4-PK
- Zoro # G702594460
- UPC # 888434575505
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Length | 1 1/8 in |
Character Height | 3/4 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Brine, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Stay Clear Swing Radius Sign (D655PB)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161208)
- PIG Spring-Open Leak Diverter, 4.89 lb. (TLS752-CL)
- LABELMASTER Corrosive Placard, UN1830, PK25 (ZEZ41830)
- BRADY Pipe Marker, White, Sanitary Sewer, PK5 (7250-4-PK)
- BRADY Pipe Marker, White, Clean Dry Air, PK5 (91915-PK)
- BRADY Pipe Marker, (Blank Label), 5602-II (5602-II)
- BRADY Pipe Mrkr, Non-Potable Water, 8 In or Grtr (7397-1HV)
- BRADY Pipe Mrkr, Condenser Water Supply, 4to6 In (4041-D)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7322-1-PK (7322-1-PK)
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 2 in x RAW453BUWT (RAW453BUWT)
- Brady Pipe Markers, Arrow, and Banding Tape