Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, (Arrow), PK5, 91885-PK
Mfr # 91885-PK
Zoro # G202594618
product price: $10.49
/pk 5, $2.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Width 1 1/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Pipe Marker Mounting Style Adhesive Pipe Marker
- Adhesive Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 91885-PK
- Zoro # G202594618
- UPC # 888434564653
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1/2 in |
Width | 1 1/4 in |
Roll Length | 1/2 in |
Roll Width | 1 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Red, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resistant Gloves, Brown/White, XL, PR (4JC94)
- NUDELL Acrylic Sign Holder, 8 1/2 x 11, Clear (37085)
- NMC Crane Signals (M457RB)
- TOP TAPE & LABEL. Self-Adhesive Anti-Slip Floor Tape in Rolls - 2Wx60'L Roll - Black/Yellow Stripes (SG3902YB)
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91884-PK (91884-PK)
- BRADY Pipe Marker, Natural Gas, Yellow, 41511 (41511)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-4-PK (7015-4-PK)
- BRADY Pipe Marker, Domestic Hot Water Return, Y, 4052-B (4052-B)
- BRADY Pipe Marker, Potable Water, 3/4to1-3/8 In (4111-A)
- BRADY Low-Halide Pipe Tape, Pink, 100 ft. L, B30C-4000-569-PK (B30C-4000-569-PK)
- BRADY Pipe Marker, Vent, 1 In.H, 20478 (20478)
- Brady Pipe Markers, Arrow, and Banding Tape