Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, (Arrow), PK5, 91884-PK
Mfr # 91884-PK
Zoro # G102594671
product price: $11.69
/pk 5, $2.34/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Width 1 1/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Standards ANSI A13.1-2007
- Average Outdoor Durability 8 to 10 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 91884-PK
- Zoro # G102594671
- UPC # 888434564622
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1/2 in |
Width | 1 1/4 in |
Roll Length | 1/2 in |
Roll Width | 1 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Green, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1502)
- POLAR PLUS Men's Insulated Coverall with Hood, 2XL, Navy, Nylon (22020-RXL2B)
- BRADY Portable LockoutKit, Electrical/Valve, Blk (95552)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 8" L, Black, PR (IEXT-GBLK-22-S)
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91885-PK (91885-PK)
- BRADY Pipe Marker, Well Water, PK5 (7305-1-PK)
- BRADY Pipe Marker, Steam, Yellow, 41513 (41513)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-4-PK (7210-4-PK)
- BRADY Pipe Marker, Black, Fuel Oil Return, PK5, 7116-4-PK (7116-4-PK)
- BRADY Pipe Marker, Domestic Cold Water Sup., PK5, 7086-1-PK (7086-1-PK)
- BRADY Pipe Marker, Compressed Air, 2 In.H, 73875 (73875)
- Brady Pipe Markers, Arrow, and Banding Tape