Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Adhesive, White, Argon, PK5, 7322-1-PK
Mfr # 7322-1-PK
Zoro # G802140178
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Minimum Application Temperature 0 Degrees F
- Reflective No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7322-1-PK
- Zoro # G802140178
- UPC # 888434570838
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Argon, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Balaclava Face Mask, 2-in-1 Detachable-Piece, Fleece, Moisture-Wicking, Black, Universal Size (6826)
- CONDOR Glove Holder Clip, Belt Clip, Yellow (60NK51)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size XL (10) (99-9-300-10)
- MCR SAFETY Classic .35Mm PVC Poly 49 Coat Yello, 3XL (200CX3)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7016-1-PK (7016-1-PK)
- BRADY Pipe Marker, White, Outside Air, PK5, 7206-1-PK (7206-1-PK)
- BRADY Pipe Mrkr, Tower Water Return, 3/4 to1-3/8 (4143-A)
- BRADY Pipe Marker, TempeR Water, 2-1/2to7-7/8 In (7283-1)
- BRADY Pipe Marker, Condensate Drain, PK5, 7062-1-PK (7062-1-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101519 (101519)
- BRADY Pipe Marker, Black, Natural Gas, PK5, 91949-PK (91949-PK)
- Brady Pipe Markers, Arrow, and Banding Tape